Zoro Homepage

DSUB 37M PCB RA G50 SS

  • Mfr # DCMM37PDF225

  • Zoro # G707584084


product price: $70.39
/ea

Key Features

Shell Color
Silver
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
37
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37PDF225
Zoro #
G707584084
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Color
Silver
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
37
Connector Type
Rectangular
Contact Style
Pin
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Plating
Stainless Steel
No of Contacts
37
Contacts Supplied
Yes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.