
DSUB 37M PCB RA G50 TIN
Mfr # DCMM37PLK87
Zoro # G007584142
product price: $53.35
/eaKey Features
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
No of Contacts
37
Contact Size
#20
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37PLK87
Zoro #
G007584142
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
No of Contacts
37
Shell Material
Steel
Connector Style
Plug
Shell Plating
Tin
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Style
Pin
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.