
DSUB 37M PCB RA G50 TIN
Mfr # DCMM37PPK87
Zoro # G407583905
product price: $49.49
/eaKey Features
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Connector Type
Rectangular
Contact Style
Pin
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37PPK87
Zoro #
G407583905
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Connector Type
Rectangular
Contact Style
Pin
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Insert Arrangement
37
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Termination Method
PCB - Right Angle
Shell Plating
Tin
Connector Style
Plug
No of Contacts
37
Grommet and Seals Material
Silicone
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.