Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M PCB RA G50 ZINC

  • Mfr # DCMM37PP

  • Zoro # G607583941


product price: $51.89
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Amps
7.5A
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37PP
Zoro #
G607583941
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Termination Method
PCB - Right Angle
Shell Color
Yellow
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
37
Shell Plating
Yellow Chromate over Zinc
No of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.