Zoro Homepage

DSUB 37M PCB RA G50 ZINC

  • Mfr # DCMM37PR

  • Zoro # G407583950


product price: $51.89
/ea

Key Features

Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shielding
Yes
Contact Size
#20
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37PR
Zoro #
G407583950
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Insert Arrangement
37
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
No of Contacts
37
Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shell Color
Yellow
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.