
DSUB 37M PCB RA VG30 TIN
Mfr # DCMV37PNK127
Zoro # G407583806
product price: $42.49
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Size
#20
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMV37PNK127
Zoro #
G407583806
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shell Material
Steel
Insert Arrangement
37
Shell Plating
Tin
Amps
7.5A
Insert Material
Thermoplastic UL94VO
No of Contacts
37
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Color
Silver
Contact Style
Pin
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.