Zoro Homepage

DSUB 37M PCB STR G30 TIN

  • Mfr # DCM37PNK127

  • Zoro # G007616089


product price: $30.95
/ea

Key Features

Operating Voltage AC V RMS Max
300
Amps
7.5A
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37PNK127
Zoro #
G007616089
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Amps
7.5A
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Mating Life
500
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Plating
Tin
Shell Color
Silver
Insert Arrangement
37
Insert Material
Thermoplastic UL94VO
Termination Method
Coaxial
Contact Style
Pin
Shell Material
Steel
Connector Style
Plug
No of Contacts
37
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.