
DSUB 37M PCB STR G50 SS
Mfr # DCMM37PZF225
Zoro # G407616139
product price: $56.15
/eaKey Features
Shell Plating
Stainless Steel
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37PZF225
Zoro #
G407616139
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Plating
Stainless Steel
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Insert Arrangement
37
Shell Material
Steel
No of Contacts
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Silver
Contact Style
Pin
Contact Mating Life
500
Termination Method
PCB - Straight
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.