
DSUB 37M PCB STR G50 TIN
Mfr # DCMM37PZK87
Zoro # G407616344
product price: $37.69
/eaKey Features
Insert Arrangement
37
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37PZK87
Zoro #
G407616344
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
37
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Shell Color
Silver
Amps
7.5A
No of Contacts
37
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Shell Plating
Tin
Shell Material
Steel
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.