
DSUB 37M PCB STR GF TIN
Mfr # DCM37PNK87
Zoro # G907169890
product price: $18.69
/eaKey Features
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Tin
Shell Color
Silver
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM37PNK87
Zoro #
G907169890
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Tin
Shell Color
Silver
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Connector Style
Plug
Shell Material
Steel
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shielding
Yes
Connector Type
Rectangular
No of Contacts
37
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.