
DSUB 37M PCB STR Z G30 TIN
Mfr # DCMZ37PNK127
Zoro # G107616279
product price: $36.99
/eaKey Features
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contacts Supplied
Yes
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMZ37PNK127
Zoro #
G107616279
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contacts Supplied
Yes
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Contact Style
Pin
No of Contacts
37
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Connector Type
Rectangular
Insert Arrangement
37
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.