Zoro Homepage

DSUB 37M SOD G30 TIN

  • Mfr # DC37PK127

  • Zoro # G107169195


product price: $38.29
/ea

Key Features

Contact Size
#20
Shell Material
Steel
Connector Type
Rectangular
Shielding
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC37PK127
Zoro #
G107169195
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Connector Type
Rectangular
Shielding
Yes
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Contacts Supplied
Yes
Termination Method
PCB - Right Angle
Shell Plating
Tin
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Plug
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.