Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M SOD R G50 ZINC

  • Mfr # DCMMR37P

  • Zoro # G207169279


product price: $46.55
/ea

Key Features

Insert Arrangement
37
Shell Color
Yellow
No of Contacts
37
Shell Material
Steel
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMR37P
Zoro #
G207169279
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
37
Shell Color
Yellow
No of Contacts
37
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contact Material
Copper Alloy
Contact Style
Pin
Amps
7.5A
Contact Mating Life
500
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.