Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37M SOD R GF ZINC

  • Mfr # DCR37P

  • Zoro # G807169280


product price: $23.45
/ea

Key Features

Grommet and Seals Material
Silicone
Insert Arrangement
37
Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR37P
Zoro #
G807169280
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Insert Arrangement
37
Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Termination Method
Solder
Amps
7.5A
Contact Material
Copper Alloy
Shielding
Yes
No of Contacts
37
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Material
Steel
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.