
DSUB 37M WW2 GF TIN
Mfr # DC37PF179K87
Zoro # G507600625
product price: $61.55
/eaKey Features
Contact Plating
Gold over Nickel
Termination Method
Wire Wrap
Operating Voltage AC V RMS Max
300
Contact Size
#20
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC37PF179K87
Zoro #
G507600625
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
Gold over Nickel
Termination Method
Wire Wrap
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Shell Plating
Tin
Shell Material
Steel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Amps
7.5A
Contact Style
Pin
Insert Arrangement
37
No of Contacts
37
Contact Mating Life
500
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.