
DSUB 44M CRIMP E G50 CAD
Mfr # DBMAME44PA101
Zoro # G407602446
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
250
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAME44PA101
Zoro #
G407602446
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Operating Voltage AC V RMS Max
250
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
No of Contacts
44
Connector Type
Rectangular
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
44
Amps
5A
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Connector Style
Plug
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Thermax Polyester
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.