Zoro Homepage

DSUB 44M CRIMP G50 CAD NM

  • Mfr # DBMAM44PNM

  • Zoro # G707603983


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Brass
Contact Plating
50 microinches Gold Plate
Insert Material
Thermax Polyester
No of Contacts
44
Insert Arrangement
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM44PNM
Zoro #
G707603983
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Shell Material
Brass
Contact Plating
50 microinches Gold Plate
Insert Material
Thermax Polyester
No of Contacts
44
Insert Arrangement
44
Contact Mating Life
500
Specification
MIL-DTL-24308
Operating Voltage AC V RMS Max
250
Termination Method
Crimp
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Plating
1,27 um Gold over Copper
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Amps
5A
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Gold
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.