
DSUB 44M CRIMP G50 CAD NM
Mfr # DBMAM44PNMA101
Zoro # G707603921
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
No of Contacts
44
Crimp Wire Gauge
24, 22, 20
Contact Size
44#22
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAM44PNMA101
Zoro #
G707603921
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Contact Mating Life
500
No of Contacts
44
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
250
Amps
5A
Shell Material
Brass
Shell Plating
1,27 um Gold over Copper
Insert Arrangement
44
Shell Color
Gold
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Specification
MIL-DTL-24308
Connector Style
Plug
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.