Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 44M CRIMP GF SS

  • Mfr # DBMA44PF225

  • Zoro # G107603781


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
44
Insert Material
Thermax Polyester
No of Contacts
44
Contact Style
Pin
Contact Size
44#22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA44PF225
Zoro #
G107603781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Insert Arrangement
44
Insert Material
Thermax Polyester
No of Contacts
44
Contact Style
Pin
Grommet and Seals Material
Silicone
Shell Color
Silver
Shell Material
Steel
Shielding
Yes
Connector Style
Plug
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
250
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Amps
5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.