
DSUB 44M CRIMP GF ZINC
Mfr # DBMA44P
Zoro # G307609279
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMA44P
Zoro #
G307609279
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Crimp Wire Gauge
28, 26, 24, 22
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Steel
Termination Method
Crimp
No of Contacts
44
Connector Type
Rectangular
Amps
5A
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
250
Shell Color
Yellow
Insert Arrangement
44
Connector Style
Plug
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.