
DSUB 44M CRIMP GF ZINC
Mfr # DBMA44PA208
Zoro # G707609275
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMA44PA208
Zoro #
G707609275
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Connector Style
Plug
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Insert Arrangement
44
Shielding
Yes
Contact Style
Pin
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
250
Grommet and Seals Material
Silicone
No of Contacts
44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.