Zoro Homepage

DSUB 44M CRIMP LC CAD NM

  • Mfr # DBMAM44PNMA101F0

  • Zoro # G807611369


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-24308
Shell Color
Gold
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM44PNMA101F0
Zoro #
G807611369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Specification
MIL-DTL-24308
Shell Color
Gold
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Operating Voltage AC V RMS Max
250
Contact Style
Pin
Insert Material
Thermax Polyester
Shell Material
Brass
Insert Arrangement
44
Shielding
Yes
Amps
5A
Connector Style
Plug
Contacts Supplied
No
No of Contacts
44
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Shell Plating
1,27 um Gold over Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.