Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 44M CRIMP LC CAD NM

  • Mfr # DBMAM44PNMF0

  • Zoro # G407611455


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
44#22
Shell Plating
1,27 um Gold over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM44PNMF0
Zoro #
G407611455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
1,27 um Gold over Copper
Insert Arrangement
44
Operating Voltage AC V RMS Max
250
No of Contacts
44
Contact Style
Pin
Specification
MIL-DTL-24308
Shielding
Yes
Connector Style
Plug
Insert Material
Thermax Polyester
Shell Color
Gold
Shell Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.