
DSUB 44M CRIMP LC E CAD
Mfr # DBMAME44PA101F0
Zoro # G507612352
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Contact Size
44#22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBMAME44PA101F0
Zoro #
G507612352
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Termination Method
Crimp
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Grommet and Seals Material
Silicone
Contact Mating Life
500
Insert Arrangement
44
No of Contacts
44
Connector Style
Plug
Operating Voltage AC V RMS Max
250
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Contact Material
Copper Alloy
Crimp Wire Gauge
28, 26, 24, 22
Shell Material
Steel
Connector Type
Rectangular
Shielding
Yes
Contacts Supplied
No
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Amps
5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.