Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 44M CRIMP LC SS

  • Mfr # DBMAM44PF0F225

  • Zoro # G607611415


product price: $71.65
/ea

Key Features

No of Contacts
44
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBMAM44PF0F225
Zoro #
G607611415
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

No of Contacts
44
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
44
Connector Style
Plug
Contact Style
Pin
Insert Material
Thermax Polyester
Shielding
Yes
Amps
5A
Operating Voltage AC V RMS Max
250
Shell Plating
Stainless Steel
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.