Zoro Homepage

DSUB 44M CRIMP LC SS NM

  • Mfr # DBMAM44PNMF225F0

  • Zoro # G307611418


product price: $72.75
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
250
Shell Plating
Stainless Steel
Contact Size
44#22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM44PNMF225F0
Zoro #
G307611418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
250
Shell Plating
Stainless Steel
Specification
MIL-DTL-24308 Style
Amps
5A
No of Contacts
44
Connector Style
Plug
Insert Arrangement
44
Insert Material
Thermax Polyester
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Shell Material
Steel
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.