
DSUB 44M CRIMP LC Y CAD
Mfr # DBMAMY44PA101F0
Zoro # G607602420
product price: $79.65
/ea
Free Shipping & Returns
Key Features
Contact Mating Life
500
Specification
MIL-DTL-24308
Contacts Supplied
No
Shell Material
Steel
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAMY44PA101F0
Zoro #
G607602420
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Contact Mating Life
500
Specification
MIL-DTL-24308
Contacts Supplied
No
Shell Material
Steel
Contact Style
Pin
Insert Arrangement
44
Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
No of Contacts
44
Connector Type
Rectangular
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermax Polyester
Amps
5A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
250
Grommet and Seals Material
Silicone
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.