Zoro Homepage

DSUB 44M CRIMP LC ZINC

  • Mfr # DBMAM44PF0

  • Zoro # G107611601


product price: $73.15
/ea

Key Features

Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM44PF0
Zoro #
G107611601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Mating Life
500
Insert Arrangement
44
Amps
5A
Termination Method
Crimp
No of Contacts
44
Connector Type
Rectangular
Insert Material
Thermax Polyester
Contact Style
Pin
Crimp Wire Gauge
28, 26, 24, 22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Contacts Supplied
No
Shielding
Yes
Connector Style
Plug
Operating Voltage AC V RMS Max
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.