Zoro Homepage

DSUB 44M CRIMP T G50 CAD

  • Mfr # DBMAMT44PA101

  • Zoro # G407605324


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
44
Contact Size
44#22
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAMT44PA101
Zoro #
G407605324
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
44
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Insert Material
Thermax Polyester
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Contacts Supplied
Yes
Amps
5A
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Insert Arrangement
44
Shielding
Yes
Shell Color
Yellow
Specification
MIL-DTL-24308
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Termination Method
Crimp
Operating Voltage AC V RMS Max
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.