
DSUB 44M CRIMP T G50 CAD NM
Mfr # DBMAMT44PNM
Zoro # G507605125
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Contact Size
44#22
Insert Material
Thermax Polyester
Shell Plating
1,27 um Gold over Copper
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAMT44PNM
Zoro #
G507605125
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Insert Material
Thermax Polyester
Shell Plating
1,27 um Gold over Copper
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Insert Arrangement
44
Specification
MIL-DTL-24308
Amps
5A
Shielding
Yes
Shell Material
Brass
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
250
No of Contacts
44
Shell Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.