
DSUB 44M CRIMP T G50 SS NM
Mfr # DBMAMT44PNMF225
Zoro # G307605196
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Shell Plating
Stainless Steel
Operating Voltage AC V RMS Max
250
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAMT44PNMF225
Zoro #
G307605196
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
Shell Plating
Stainless Steel
Operating Voltage AC V RMS Max
250
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
44
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Amps
5A
Contact Style
Pin
Shell Color
Silver
Shielding
Yes
Shell Material
Steel
Insert Arrangement
44
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.