
DSUB 44M CRIMP T G50 ZINC
Mfr # DBMAMT44P
Zoro # G507605200
product price: $92.69
/ea
Free Shipping & Returns
Key Features
No of Contacts
44
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
250
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAMT44P
Zoro #
G507605200
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
44#22
Details
No of Contacts
44
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
250
Contacts Supplied
Yes
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
44
Connector Style
Plug
Termination Method
Crimp
Insert Material
Thermax Polyester
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Material
Copper Alloy
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.