Zoro Homepage

DSUB 44M CRIMP T GF ZINC

  • Mfr # DBMAT44P

  • Zoro # G907605176


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Plug
Shell Color
Yellow
Amps
5A
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAT44P
Zoro #
G907605176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Plug
Shell Color
Yellow
Amps
5A
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
44
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
250
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
No of Contacts
44
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contact Style
Pin
Contact Plating
Gold over Nickel
Termination Method
Crimp
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.