Zoro Homepage

DSUB 44M CRIMP Y, T G50 CAD

  • Mfr # DBMAMYT44PA101

  • Zoro # G407605294


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAMYT44PA101
Zoro #
G407605294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
44#22

Details

Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
250
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
44
Connector Type
Rectangular
Shell Color
Yellow
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Amps
5A
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.