Zoro Homepage

DSUB 50 M SOD MACH G TIN

  • Mfr # DD19606517

  • Zoro # G907169067


product price: $19.75
/ea

Key Features

Shielding
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Plating
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD19606517
Zoro #
G907169067
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
No of Contacts
50
Shell Plating
Tin
Grommet and Seals Material
Silicone
Insert Arrangement
50
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Color
Silver
Connector Style
Plug
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.