Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F CRIMP E GF ZINC

  • Mfr # DDUE50S

  • Zoro # G507170043


product price: $61.95
/ea

Key Features

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUE50S
Zoro #
G507170043
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
No of Contacts
50
Insert Arrangement
50
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Shielding
Yes
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Socket
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.