Zoro Homepage

DSUB 50F CRIMP F G50 ZINC

  • Mfr # DDMAF50SA156

  • Zoro # G607608316


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Size
50#20
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAF50SA156
Zoro #
G607608316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Style
Socket
No of Contacts
50
Insert Material
Liquid Crystal Polymer
Connector Style
Receptacle
Insert Arrangement
50
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.