Zoro Homepage

DSUB 50F CRIMP F GF ZINC

  • Mfr # DDUF50S

  • Zoro # G607170103


product price: $62.55
/ea

Key Features

Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUF50S
Zoro #
G607170103
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Socket
Connector Style
Receptacle
Termination Method
Crimp
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Shielding
Yes
Insert Arrangement
50
No of Contacts
50
Contact Material
Copper Alloy
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.