Zoro Homepage

DSUB 50F CRIMP K GF ZINC

  • Mfr # DDUK50S

  • Zoro # G207170176


product price: $58.15
/ea

Key Features

Connector Type
Rectangular
Termination Method
Crimp
Grommet and Seals Material
Silicone
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUK50S
Zoro #
G207170176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Termination Method
Crimp
Grommet and Seals Material
Silicone
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Operating Voltage AC V RMS Max
300
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Contact Style
Socket
Connector Style
Receptacle
Shell Color
Yellow
Insert Arrangement
50
No of Contacts
50
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.