Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F CRIMP LC E ZINC

  • Mfr # DDUE50SF0

  • Zoro # G107166798


product price: $10.99
/ea

Key Features

Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUE50SF0
Zoro #
G107166798
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
50
Contact Style
Socket
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.