Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F CRIMP LC F ZINC

  • Mfr # DDUF50SF0

  • Zoro # G507170197


product price: $14.39
/ea

Key Features

Shell Color
Black
Contact Style
Socket
Contact Size
5#16
Endbell Type
Cable Clamp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUF50SF0
Zoro #
G507170197
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Black
Contact Style
Socket
Endbell Type
Cable Clamp
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Orientation
Straight
Service Rating
II
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Grommet and Seals Material
Neoprene
Mounting Type
Wall, Front Mount, Thru Holes
Amps
13A
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1275
Shielding
Yes
Insert Material
Neoprene
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Sealing
IP67
Shell Plating
Black Zinc Cobalt
Connector Style
Receptacle
No of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.