
DSUB 50F CRIMP LC K ZINC
Mfr # DDUK50SF0
Zoro # G507170166
product price: $9.79
/eaKey Features
Contacts Supplied
No
Contact Size
#20
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDUK50SF0
Zoro #
G507170166
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
No
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Yellow
Crimp Wire Gauge
24, 22, 20
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Mating Life
500
Termination Method
Crimp
Grommet and Seals Material
Silicone
Contact Style
Socket
No of Contacts
50
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Insert Arrangement
50
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.