Zoro Homepage

DSUB 50F CRIMP LC R ZINC

  • Mfr # DDUR50SF0

  • Zoro # G307170212


product price: $11.45
/ea

Key Features

Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Size
#20
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUR50SF0
Zoro #
G307170212
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Material
Copper Alloy
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Crimp
No of Contacts
50
Contact Mating Life
500
Shell Color
Yellow
Connector Type
Rectangular
Shell Material
Steel
Amps
7.5A
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Insert Arrangement
50
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.