Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F CRIMP LC Y CAD

  • Mfr # DDMAMY50SA101F0

  • Zoro # G707599187


product price: $25.85
/ea

Key Features

Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAMY50SA101F0
Zoro #
G707599187
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Material
Liquid Crystal Polymer
Termination Method
Crimp
No of Contacts
50
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.