Zoro Homepage

DSUB 50F PCB RA D GF ZINC

  • Mfr # DDMD50SJ

  • Zoro # G507584031


product price: $70.99
/ea

Key Features

Shell Material
Steel
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMD50SJ
Zoro #
G507584031
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Shell Color
Yellow
No of Contacts
50
Insert Arrangement
50
Specification
MIL-DTL-24308 Style
Amps
7.5A
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.