
DSUB 50F PCB RA E GF ZINC
Mfr # DDME50SP
Zoro # G907584129
product price: $59.89
/eaKey Features
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Size
#20
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50SP
Zoro #
G907584129
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
No of Contacts
50
Insert Arrangement
50
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Style
Socket
Amps
7.5A
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.