Zoro Homepage

DSUB 50F PCB RA G GF ZINC

  • Mfr # DDMG50SJ

  • Zoro # G007584661


product price: $68.29
/ea

Key Features

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
50
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMG50SJ
Zoro #
G007584661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
50
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Insert Arrangement
50
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Amps
7.5A
Contacts Supplied
Yes
Contact Style
Socket
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.