Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB RA GF TIN

  • Mfr # DDM50SRA197

  • Zoro # G207584737


product price: $50.39
/ea

Key Features

Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
No of Contacts
50
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM50SRA197
Zoro #
G207584737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
No of Contacts
50
Contact Style
Socket
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Shell Color
Silver
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Insert Arrangement
50
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.