
DSUB 50F PCB RA GF TIN
Mfr # DDM50STA197
Zoro # G307584675
product price: $52.69
/eaKey Features
Contact Mating Life
500
Shell Plating
Tin
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM50STA197
Zoro #
G307584675
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
Shell Plating
Tin
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Connector Type
Rectangular
Contact Material
Copper Alloy
No of Contacts
50
Termination Method
PCB - Right Angle
Shell Material
Steel
Amps
7.5A
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.