
DSUB 50F PCB STR E GF CAD
Mfr # DDME50SMA101
Zoro # G207616391
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50SMA101
Zoro #
G207616391
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
No of Contacts
50
Contact Mating Life
500
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
50
Termination Method
PCB - Straight
Shielding
Yes
Shell Color
Yellow
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Amps
7.5A
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.